Jistič 1p B 2A 10kA iC60H Acti9 (+zámek plomby A9A26970)

Produkt je zařazen v těchto kategoriích

Jistič
Skladem 100 a více ks
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
521,50
631,02 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,11 / KS

Minimální odběrové množství:  1,0 KS

Balení:   12,0 KS

Jistič 1p B 2A 10kA iC60H Acti9 (+zámek plomby A9A26970)
Skladem 100 a více ks

Popis produktu

This Acti9 iC60H is a multistandard low voltage miniature circuit breaker (MCB) with double tunnel terminals. It is a 1P circuit breaker with 1 protected pole, 2A rated current and B tripping curve. The rated short circuit breaking capacity goes up to 70kA at 220VAC to 240VAC conforming to EN/IEC 60947-2 standard and 10000A at 230VAC conforming to EN/IEC 60898-1 standard. It complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. This miniature circuit breaker protects circuit against short circuit and overload current. Its unique VisiTrip indicator reduces intervention time by showing the faulty circuit. Its VisiSafe green strip guarantees the physical opening of the contacts to allow downstream maintenance. Its fast closing mechanism independent of manual operation improves its service life. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ui rated insulation voltage is 500VAC. Its limitation class 3 (according to EN/IEC60898-1) improves downstream circuit protection cost. The product can be clipped on a DIN rail. Its width is 2 pitches of 9mm. Pollution degree is 3. Overvoltage category is IV. The product colour is white (RAL9003). The dimensions are (W) 18mm x (H) 85mm x (D) 78.5mm. The weight is 0.215kg. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -35°C to 70°C. The storage temperature is -40°C to 85°C.

Parametry

Výrobce Schneider Electric
Frekvence 50...60 Hz
Jmenovitý proud 2 A
Vypínací charakteristika B
Značka Schneider Electric
Zobrazit všechny parametry

Doporučené příslušenství