Délka rovná distribuční 25A KBA25ED4303W 3,00m Canalis

Produkt je zařazen v těchto kategoriích

Jednotka přípojnicového kanálu
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
2 946,45
3 565,20 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 3,47 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Délka rovná distribuční 25A KBA25ED4303W 3,00m Canalis
Na objednávku

Popis produktu

This is a straight length for Canalis KBA busbar trunking. Canalis KBA is designed for lighting and power socket distribution. The rated operational current is 25A at 35°C. The rated operational voltage is from 230VAC to 400VAC 50/60Hz. This straight length is made of 3 tap-off outlets maximum spaced every meter on the main circuit (front). It embeds 1 electrical circuits with 3L+N+PE polarity. It provides IP55 protection conforming to IEC 60529 standard, which guarantees trunking protection against splashes and dust. It provides IK06 protection conforming to IEC 62262 standard against external mechanical impacts. The length is 3m, and the section is 30mm x 46mm. Sold in lots of 6 units. It is made off RAL 9003 white lacquered sheet steel. Canalis KBA is compliant with IEC/EN 61439-6 standard. It is non flame propagating as per the recommendations of IEC 60332-3 standard. All the insulating and plastic materials are halogen free and have enhanced fire withstand capabilities (IEC 60695-2).

Parametry

Výrobce Schneider Electric
Barva Bílá
Délka 3000 mm
Flexibilní NE
Provedení Jednoduché
Zobrazit všechny parametry

Naposledy jste prohlíželi