CAN KBC10DCC211 KONEKTOR 10A

Produkt je zařazen v těchto kategoriích

Vývodní krabice pro přípojnicový kanál
Skladem 20 a více ks
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
345,63
418,21 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,15 / KS

Minimální odběrové množství:  1,0 KS

Balení:   10,0 KS

CAN KBC10DCC211 KONEKTOR 10A
Skladem 20 a více ks

Popis produktu

This is a tap-off unit for direct connection on Canalis KBA, KBB and KDP busbar trunkings. Canalis KBA, KBB and KDP are designed for lighting and power socket distribution. The rated operational current is 10A at 35 ?. The operational voltage is from 230VAC 50/60Hz to 240VAC 50/60Hz. This tap-off unit is pre-wired with SO5Z1-F 3x1.5mm? cable and 1m long. The two contact studs are movable and can be used to set up both L + N + PE and 2L + PE distribution. It provides IP55 protection conforming to IEC 60529 standard, which guarantees trunking protection against splashes and dust. It provides IK06 protection conforming to IEC 62262 standard against external mechanical impacts. Sold in lots of 10 units. Canalis products are compliant with IEC/EN 61439-6 standard. It is non flame propagating as per the recommendations of IEC 60332-3 standard. All the insulating and plastic materials are halogen free and have enhanced fire withstand capabilities (IEC 60695-2).

Parametry

Výrobce Schneider Electric
Barva Bílá
Délka 1000 mm
S aretací NE
Výška 60 mm
Zobrazit všechny parametry

Naposledy jste prohlíželi