M-Pure rámeček 2-násobný Aluminium

Produkt je zařazen v těchto kategoriích

Rámeček pro domovní spínače
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
363,54
439,88 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

M-Pure rámeček 2-násobný Aluminium
Na objednávku

Popis produktu

Schneider Electric Merten System M cover frame MTN4020-3660 is in color aluminium with 2 gangs. This cover frame belongs to M-Pure aesthetic group. This cover frame supports horizontal and vertical mounting. The varnished surface treatment helps deliver a clear transparent hard protection. And it reaches IP20 degree of protection too. The cover frame is made of polycarbonate, making it as resistant as possible. Besides, this is a green premium product, taking care of your family as much as possible. This cover frame is SVHC (substances of very high concern) free too. And it is halogen free. In addition, this cover frame is specially designed for residential, small commercial, facilitating the daily needs easily and safely. System M range is based on 4 different surfaces and materials. With 9 different design variations and over 280 functions, the system can meet any customer demand.

Parametry

Výrobce Schneider Electric
Značka Schneider Electric
Produktová řada Merten M-Pure
Počet jednotek horizontálně 0
Počet jednotek vertikálně 2
Zobrazit všechny parametry

Naposledy jste prohlíželi