Spínač lankový XY2CH13250H29 V+Z M20

Produkt je zařazen v těchto kategoriích

Lankový spínač nouzového vypnutí
Skladem 4 kusy
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
5 616,12
6 795,51 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Spínač lankový XY2CH13250H29 V+Z M20
Skladem 4 kusy

Popis produktu

This XY2CH Emergency Stop Rope pull Switch is designed with a right hand side or a left hand side anchor point, allowing operator to trigger the stop of potentially dangerous machines at any point of its working area. It operates with a maximum rope length of 30 meters. It has a Zamak body with a booted pushbutton reset, Chloroprene bellows, no pilot light, and 1 normally open and 1 normally closed slow break contacts. Its B10D reliability data is 4 000 000. This emergency stop rope pull switch is suitable for woodworking machines, shears, conveyor systems, printing machines, textile machines, rolling mills, test laboratories, paint shops, surface treatment works, etc. Its IP65 degree of protection makes it ideal for heavy duty use in harsh conditions. It also complies with EN/IEC 60204-1, EN/IEC 60947-5-1, EN/IEC 60947-5-5, EN/ISO 13850, UL NISD, CSA C22.2 No 14-13 standards. When associated and correctly connected to an appropriate safety control unit, it conforms to category 4, performance level PL e, SIL 3 as described in EN/ISO 13849-1, EN/IEC 61508.

Parametry

Výrobce Schneider Electric
Barva Rudá
Teplota okolí -25...70 °C
Značka Schneider Electric
Produktová řada XY2C
Zobrazit všechny parametry

Naposledy jste prohlíželi