Unica zásuvka 1-násobná SCHUKO šroubová s clonkami Červená

Produkt je zařazen v těchto kategoriích

Zásuvka
  • Kód: 1898148
  • Výrobce: Schneider Electric
  • Označení typu: NU303703
  • Značka: Nová Unica
  • Objednací číslo: NU303703
  • Produktová řada: Unica
  • EAN: 3606489453855
  • Elektroodpad: Ne
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
208,99
252,88 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   10,0 KS

Unica zásuvka 1-násobná SCHUKO šroubová s clonkami Červená
Na objednávku

Popis produktu

Schneider Electric New Unica socket-outlet NU303703 is a mechanism in color white. The outlet pole configuration of this socket-outlet is 2P + E with shutters, ensuring safety protection. This device respects the German standard. The dielectric strength level, the voltage that the material this socket-outlet uses can withstand for a given wall thickness before dielectric breakdown, is 2000V. Its rated current is 16A. The fixing mode of this device is clip-in. It is 45 mm in width, It is 45 mm in height, 40 mm in depth. With an embedding depth of 30.5 mm. Its matching mounting box can be recessed into the surface of the wall with flush type. The surface finish is glossy, delivering an elegant and high-end feeling to a room. The IP rating of this device is IP21D which is very high. It reaches IK04 protection level, which can help protect against impact. Its connection terminals are screw terminals. Being made of Cu.Zn33, Cu.Zn37, PC (polycarbonate) GF10 FR material, this skin is reliable and resistant. It obtained AENOR, EAC certificate. Being environmentally friendly, this socket-outlet is a green premium product. New Unica includes a suite of new designs, colors and materials. Users benefit from beautiful design that match their style and innovative products. New Unica is designed with clever features to be flexible, easy to understand and quick to install providing solutions for all customers requirements.

Parametry

Výrobce Schneider Electric
Značka Nová Unica
Produktová řada Unica
Počet aktivních kontaktů (kruhové) 2
Počet aktivních kontaktů (ploché) 0
Zobrazit všechny parametry

Ke stažení

Doporučené příslušenství

Naposledy jste prohlíželi