SKRIN XALG03 PLAST

Produkt je zařazen v těchto kategoriích

Krabice pro ovládací přístroje a signálky
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
1 653,24
2 000,42 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

SKRIN XALG03 PLAST
Na objednávku

Popis produktu

This Harmony XALG, is an empty control station for severe environments. It has 3 cut-outs, 3 vertical openings, diameter 22mm for 3 functions. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66, IP67, IP69, IP69K, making it ideal for operation in harsh environments. Extremely robust, this control station ensures esistance to high pressure cleaning and resistance to chemical products. Its wide range of operating temperatures from -25°C to 70°C allows versatility in usage of product. It provides mineral a reinforced polyamide enclosure with a black (RAL 9005) base of enclosure and a black (RAL 9005) cover. It is suited for applications like animal farming, food and beverage production/processing, water industry, cereal and fruit growing, aquaculture, shipbuilding and maintenance, and building construction, waste and wastewater treatment, etc. It is compatible with the Harmony XB5 range of control and signaling units, providing a wide choice of circular and square heads

Parametry

Výrobce Schneider Electric
Hloubka 65 mm
Jakost materiálu pouzdra ABS
Materiál pouzdra Plast
Výška 180 mm
Zobrazit všechny parametry

Naposledy jste prohlíželi