Blok kontaktů polohového spínače 2V mžiková funkce

Produkt je zařazen v těchto kategoriích

Blok pomocných kontaktů
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
991,09
1 199,22 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Blok kontaktů polohového spínače 2V mžiková funkce
Na objednávku

Popis produktu

This product is part of the XC Standard range, an offer of limit switches. This contact block is an integral part of limit switch, can be provided with normally open (NO) and/or normally closed (NC) contacts. It has 2 normally closed, snap action, simultaneous contacts with positive opening operation. It is a limit switch contact block with a rated operational current of 3A at 240V AC, 0.27A at 250V AC and a conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection. It offers long electrical durability of about 5 million operating cycles. It is intended for all industrial machine application such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with ZCKJ9, ZCKS9, ZCKM9, ZCD29 and ZCP29 limit switches. It is associated with XCKM, XCKJ, XCKP, XCKS and XCKD bodies. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications. The IEC limit switch contact block offers a positive opening on all snap contacts, for safer machinery. Switch contact block is available with modular design for easier maintenance.

Parametry

Výrobce Schneider Electric
Provedení Integrovatelné
Značka Schneider Electric
Produktová řada Harmony XPE
Jmenovitý provozní proud Ie při AC-15, 230 V 3 A
Zobrazit všechny parametry

Naposledy jste prohlíželi