Chr. spoušť Vigi iC60 3P 25A 30mA AC pro jistič iC60L

Produkt je zařazen v těchto kategoriích

Chráničová spoušť
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
2 921,15
3 534,59 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,20 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Chr. spoušť Vigi iC60 3P 25A 30mA AC pro jistič iC60L
Na objednávku

Popis produktu

This Acti9 Vigi iC60 is a modular add-on residual current devices. It is a 3P, rated current is 25A, operating voltage is 400VAC to 415VAC according to IEC 61009-1. The earth leakage protection class is AC type with a sensitivity of 300mA and a voltage independent technology. This product protects against short circuit, cable overload, electrical shock by indirect contact and fire hazards. A VisiTrip window is here to indicate a fault tripping by a red mechanical indicator on the front face. It can be combined with iC60 or Acti9 Reflex iC60, to provide protection of persons and protection of installations. This product is compliant with EN 61009-1 and IEC 61009-1 standard. The Ue rated operational voltage is 400VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The pollution degree is 3. It can be mounted on DIN rail. The width in 9mm pitches is 6. The dimensions are (W) 54mm x (H) 91mm x (D) 73.5mm. The weight is 0.21kg. The degree of protection is IP20 and IP40 in an enclosure. The operating temperature -5°C to +60°C. The storage temperature is -40°C to +85°C.

Parametry

Výrobce Schneider Electric
Frekvence 50/60 Hz
Jmenovitý chybový (reziduální) proud nastavitelný NE
Jmenovitý chybový (reziduální) proud 0,3...,3 A
Jmenovitý proud 25 A
Zobrazit všechny parametry

Naposledy jste prohlíželi