Unica zásuvka 1-násobná 45° bezšroub. s clonkami Červená

Produkt je zařazen v těchto kategoriích

Zásuvka
  • Kód: 1898159
  • Výrobce: Schneider Electric
  • Označení typu: NU304903
  • Značka: Nová Unica
  • Objednací číslo: NU304903
  • Produktová řada: Unica
  • EAN: 3606489453992
  • Elektroodpad: Ne
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
174,24
210,83 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   10,0 KS

Unica zásuvka 1-násobná 45° bezšroub. s clonkami Červená
Na objednávku

Popis produktu

Schneider Electric New Unica socket-outlet NU304903 is a mechanism in color red. The outlet pole configuration of this socket-outlet is 2P + E with shutters, ensuring safety protection. This device respects the French standard. The dielectric strength, which means the electrical strength of its insulator, is 2000V. Its rated current is 16A. The device's fixing mode is clip-in. It is 45 mm in width, 45 mm in height and 37.7 mm in depth with an embedding depth of 28.4 mm. Its matching mounting box can be recessed into the surface of the wall with flush type. The surface finish is glossy, delivering an elegant and high-end feeling to a room. The IP rating of this device is IP21D which is very high. Besides, it reaches IK04 protection level, which can help protect against impact. Its connection terminals are screwless terminals.. The socket-outlet is made of PC, making it resistant and durable. this cover plate is NF certified. As a green premium product, this device is environmentally friendly. This socket-outlet is mercury free New Unica includes a suite of new designs, colors and materials. Users benefit from beautiful design that match their style and innovative products. New Unica is designed with clever features to be flexible, easy to understand and quick to install providing solutions for all customers requirements.

Parametry

Výrobce Schneider Electric
Provedení S ochranným kolíkem
Značka Nová Unica
Produktová řada Unica
Počet aktivních kontaktů (kruhové) 2
Zobrazit všechny parametry

Ke stažení

Doporučené příslušenství