Multimetr PM3200

Produkt je zařazen v těchto kategoriích

Multifunkční měřící přístroj
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
9 696,45
11 732,70 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,26 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Multimetr PM3200
Na objednávku

Popis produktu

PM3200 DIN mount energy meter with a 128 by 96 pixel backlit, LCD display. The meter provides Class 0.5S accuracy per IEC 62053-22 standard and 32 samples per cycle. The meter will measure Energy, Active and Reactive Power, Voltage, Current, Frequency, Power Factor, Apparent Power and up to 15th Harmonic. The meter will function in a 50Hz or 60Hz network and accepts supply voltage ranging from 100 to 277VAC, 173 to 480VAC and 100 to 300VDC. Line rated current for this meter is 1A or 5A input and will support Single Phase, Single Phase and Neutral or Three Phase configurations. Direct measurement range is 50 to 570VAC, with an external VT 570 to 999000VAC. The range of measurement voltage between Phases is 80 to 570VAC at 45 to 65 Hz. Measurement range between Phase and Neutral is 50 to 330VAC at 45 to 65 Hz. This meter has no communication input or output capability. Product dimensions are as follows: width 3.54 in (90 mm), depth 2.76in (70 mm), height 3.74 in (95 mm) and product weight 9.17 oz (260 g).

Parametry

Výrobce Schneider Electric
Značka Schneider Electric
Produktová řada PowerLogic
Zdánlivý výkon ANO
Popis pólů Třívodičové/čtyřvodičové
Zobrazit všechny parametry

Naposledy jste prohlíželi