Jistič 3p C 50A 10kA C60N OEM Multi9

Produkt je zařazen v těchto kategoriích

Jistič
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
1 536,15
1 858,74 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,36 / KS

Minimální odběrové množství:  1,0 KS

Balení:   12,0 KS

Jistič 3p C 50A 10kA C60N OEM Multi9
Na objednávku

Popis produktu

This Multi9 C60N is a low voltage miniature circuit breaker (MCB). It is a 3P circuit breaker with 3 protected poles, 50A rated current and C tripping curve. The rated short circuit breaking capacity goes up to 10kA at 415VAC conforming to EN/IEC 60947-2 standard. This product complies with both industrial standard EN/IEC 60898-1 and residential standard EN/IEC 60947-2. It has been designed to offer enhanced protection by preventing, protecting people and equipment from electrical threats. This product protects from short circuit, earth leakage and overload. Its fast closing mechanism, overvolatge resistance and high performance limitation improve its service life. This product is dedicated for original equipment manufacturers (OEM) and control panel builders. It has an electrical endurance going up to 10000 cycles and a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 240VAC. The Ui rated insulation voltage is 500VAC. The Uimp rated impulse withstand voltage is 6kV. The operating frequency is 50Hz or 60Hz. The product can be clipped on a DIN rail. Its width is 6 pitches of 9mm. Pollution degree is 3. Overvoltage category is IV. The product colour is light grey (RAL7035). The dimensions are (W) 54mm x (H) 81mm x (D) 72mm. The weight is 0.36kg. It has an IP20 degree of protection (as per IEC/EN 60529) on its terminals. The operating temperature is -30°C to 70°C. The storage temperature is -40°C to 80°C.

Parametry

Výrobce Schneider Electric
Frekvence 50...60 Hz
Jmenovitý proud 50 A
Vypínací charakteristika C
Značka Schneider Electric
Zobrazit všechny parametry

Naposledy jste prohlíželi