Baterie NiCD 4,8V 1,5Ah OVA51016E

Produkt je zařazen v těchto kategoriích

Akumulátor (nabíjecí)
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
1 267,96
1 534,23 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 1,47 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Baterie NiCD 4,8V 1,5Ah OVA51016E
Na objednávku

Popis produktu

OVA51016E is a Rilux battery from Schneider Electric. A high temperature nickel-cadmium battery (Ni-Cd) for use in emergency lighting. This type of battery has a minimum capacity of 1.5 Ah, a Voltage of 4.8 V Ni-Cd (Nickel-Cadmium). The operating position is in line. Its dimensions are 173 mm length, 26 mm height, 23 mm width and a product weight of 200 g. It has a diameter of 23 mm and a battery size KRMT 23/43. This battery has been manufactured with high quality components. It operates on ambient air temperature between -10 to 50 °C. It is Green Premium compliant (RoHs/Reach certified) and it is compatible with Rilux emergency light fitting and Exiway emergency light fitting products. It has warranty period over 18 months.

Parametry

Výrobce Schneider Electric
Akumulátorový balík (Akupack) ANO
Délka 173 mm
Hmotnost 200 g
Kapacita 1500 mAh
Zobrazit všechny parametry

Naposledy jste prohlíželi