Zdroj spínaný 1f 100-240V AC/24V DC 2.5A ABLM1A24025 Modicon

Produkt je zařazen v těchto kategoriích

Stejnosměrný (DC) napájecí zdroj
Skladem 8 ks
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
3 232,42
3 911,23 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,22 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Zdroj spínaný 1f 100-240V AC/24V DC 2.5A ABLM1A24025 Modicon
Skladem 8 ks

Popis produktu

This ABLM regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC, a rated output current of 2,5A at 24V DC and a rated power output of 60W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It installs on omega rail or fixing by screw. Its width is 53mm, its height is 91mm, its depth is 55,6mm. It ensures a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected. It weighs 0.221kg. It is a power supply for industrial use, rail mounting. It conforms to EN62368-1, ENIEC61010-1/2-201, ENIEC61204-3, EN61000-6-1/2/3/4, EN61000-3-2-3, UL62368-1, UL61010-2-201/-1-201, CSAC22.2No62368-1/No61010-2-201/No61010-1 standards, and certified by CE, CUL listed/recognized, RCM, CBscheme. The Acti9 iC60 range of Miniature Circuit Breakers is recommanded for its protection. The type of protection is 6A, C curve or 10A, B-curve. It has in the front face a LED indicating presence of DC output voltage, and a QR code for access to the latest technical documentation. Thanks to their modular housing, they can be installed either in enclosures or industrial panels by clipping on omega (DIN) rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Parametry

Výrobce Schneider Electric
Hloubka 55,6 mm
Max. výstupní proud 1 2,5 A
Montáž na nosnou lištu možná ANO
Odolné proti zkratu NE
Zobrazit všechny parametry