Zdroj ABLS1A24050 24V 5A 1F

Produkt je zařazen v těchto kategoriích

Stejnosměrný (DC) napájecí zdroj
Skladem 10 a více ks
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
5 087,75
6 156,18 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,55 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Zdroj ABLS1A24050 24V 5A 1F
Skladem 10 a více ks

Popis produktu

This ABLS regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC and 140 V to 340 V DC, a rated output current of 5A at 24V DC and a rated power output of 120W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It installs on omega rail or fixing by screw. Its width is 40mm, its height is 123,6mm, its depth is 117,6mm. It ensures a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected. It weighs 0.550kg. It is a power supply for industrial use, rail mounting. It conforms to EN62368-1, ENIEC61010-1/2-201, ENIEC61204-3, EN61000-6-1/2/3/4, EN61000-3-2-3, UL62368-1, UL61010-2-201/-1-201, CSAC22.2No62368-1/No61010-2-201/No61010-1 standards, and certified by CE, CUL listed/recognized, RCM, CBscheme. The Acti9 iC60 range of Miniature Circuit Breakers is recommanded for its protection. The type of protection is 13A, C-Curve. It has in the front face a LED indicating presence of DC output voltage, and a QR code for access to the latest technical documentation. Thanks to its book housing, it can be installed either in enclosures or industrial panels by clipping on omega (DIN) rail. It brings energy to your automated systems. Designed for simple machines and applications, modular power supplies are primarily appreciated for their extreme compactness.

Parametry

Výrobce Schneider Electric
Hloubka 117,6 mm
Max. výstupní proud 1 5 A
Montáž na nosnou lištu možná ANO
Odolné proti zkratu NE
Zobrazit všechny parametry