Zdroj ABLP1A24045 100...240V AC, 24V 4.5A

Produkt je zařazen v těchto kategoriích

Stejnosměrný (DC) napájecí zdroj
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
2 963,15
3 585,41 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,46 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Zdroj ABLP1A24045 100...240V AC, 24V 4.5A
Na objednávku

Popis produktu

This Modicon ABLP regulated switch mode power supply (SMPS) supplies direct current voltage. It has a rated input of 100V to 240V AC, a rated output current of 4.5A at 24V DC and a rated power of 100W. It is ideal for supplying DC voltage necessary for automation equipment designed for applications in industrial, commercial and residential applications such as conveying, packaging, control, food & beverage, mining, oil & gas and water. It provides a protection against overloads and short-circuits with automatic restart after the source of overload/short-circuit has been corrected It has LED diagnostics indicator available in the front for troubleshooting instantly. Its width is 97mm, its height is 30mm, its depth is 129mm. It weighs 0.300kg. It is certified with CB-Scheme, cULus Listed, cURus recognized, RCM and EAC. It is a power supply for commercial use, panel mount; It is compatible with ABLPA01 mounting plate. It installs on panel on side or on base with mounting plate fixing by screw. ABLP power supplies bring energy to your automated systems. ABLP power supplies are designed for simple and repetitive machines, dedicated power supplies are particularly quality/price competitive due to their simplicity and compactness. The main applications to use Modicon ABLP power supply are lifts, display panels, escalators, carwash, foodstuff ovens, etc.

Parametry

Výrobce Schneider Electric
Hloubka 129 mm
Max. výstupní proud 1 4,5 A
Montáž na nosnou lištu možná ANO
Odolné proti zkratu NE
Zobrazit všechny parametry

Naposledy jste prohlíželi