ZAROVKA DL1BEE LED 48V 7W

Produkt je zařazen v těchto kategoriích

Orientační a signalizační žárovka
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
297,04
359,42 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 1,50 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

ZAROVKA DL1BEE LED 48V 7W
Na objednávku

Popis produktu

"This product is part of the Harmony XVB range, an offer of ? 70mm modular beacons and tower lights." "This incandescent bulb comes with BA 15d base, supply voltage of 48V AC/DC and 6W power dissipation." "It offers steady signaling." "It is an IP66 rated product." "It weighs 0.09kg." "It is suitable for machine manufacturers, travelling cranes, trolleys, motorway tolls, cash registers and distribution switchboard applications." "This product is certified by CE, UKCA, CCC, CSA, EAC and UL." "This incandescent bulb is compatible with Harmony XVB, Harmony XVD and Harmony XVP." "It is sold in 10 per indivisible quantity." "This totally modular and simple setup offers ease of mounting, fixing, maintenance and servicing. Also, it offers high performance and a wide choice of units." "Harmony XVB ? 70mm modular beacons and tower lights are robust in performance give visual and audible signal about the machine status at 360°."

Parametry

Výrobce Schneider Electric
Barva Bezbarvé
Celková délka 0 mm
Halogen NE
Jmenovitý proud 145 mA
Zobrazit všechny parametry

Naposledy jste prohlíželi