Spínač polohový XCKN páka s plastovou kladkou /M20x1,5TQ

Produkt je zařazen v těchto kategoriích

Polohový spínač
Skladem 50 a více ks
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
446,47
540,23 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Spínač polohový XCKN páka s plastovou kladkou /M20x1,5TQ
Skladem 50 a více ks

Popis produktu

This product is part of the XC Standard range, an offer of limit switches. The limit switch is a device that converts a mechanical motion into an electrical control signal. It has 1 normally closed + 1 normally opened, form A, snap action contacts with positive opening operation. It is a safety switch with a rated operational current of 3A at 240V AC, 0.1A at 250V AC and a conventional enclosed thermal current of 10A. It is furnished with screw clamp terminals for electrical connection and 1 cable entry tapped for M20 x 1.5 cable gland. It is an IP65 and IK04 rated product. It has a spring return thermoplastic roller lever, supports lateral approach in 2 directions. It offers mechanical durability of about 10 million operating cycles and electrical durability of about 5 million operating cycles. This rotary head limit switch has a fixed type body which is made of plastic. Its dimensions are 30mm (width) x 44.5mm (depth) x 108mm (height) and weighs 0.175kg. It is intended for all industrial machine application such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. This product is certified by UL, CSA and CCC. It complies with UL 508, IEC 60947-5-1, IEC 60204-1, EN 60947-5-1, EN 60204-1 and CSA C22.2 No 14 standards. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications. Limit switch with monolithic plastic version is dedicated to repetitive machines. The IEC limit switch offers a positive opening on all snap and slow-break contacts, for safer machinery. Switch is available with modular design for easier maintenance.

Parametry

Výrobce Schneider Electric
Elektronický výstup NE
Materiál pouzdra Plast
Nucené rozepnutí ANO
Ochrana proti výbuchu, kategorie pro plyn Bez
Zobrazit všechny parametry