Sedna Design zásuvka TV+R průběžná 10dB antracit

Produkt je zařazen v těchto kategoriích

Vložka / kryt pro komunikační techniku
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
422,32
511,01 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Sedna Design zásuvka TV+R průběžná 10dB antracit
Na objednávku

Popis produktu

Schneider Electric Sedna Design & Elements TV/R socket SDD114478R is a mechanism with fixing frame in color anthracite. Its connection terminals are screw terminals. Its matching mounting box can be recessed into the surface of the wall with flush type. The TV/R socket is made of thermoplastic ABS-UV stabilised, making it as resistant as possible. It is 73 mm in width, 73 mm in height, 34 mm in depth, whose projecting depth is 14.6 mm. And the product weighs 0.10177 kg. The device's fixing mode is claws, screws. And the TV connector is male IEC 9.52 mm type. The TV socket type is intermediate socket (passage), Besides, the IP rating of this device is IP20. Also, it has the quality label of CE. It features painted surface finish, with which it becomes more wear and corrosion resistant. Sedna Design and Elements is a premium range, with contemporary colors and textures that bring the look and feel of wood, stone, metal, and glass into your customers homes. With new Wiser connected functions, Sedna brings a whole new level of comfort and convenience.

Parametry

Výrobce Schneider Electric
Nosný kroužek ANO
Použití Ostatní
S protiprachovým krytem NE
Se sklopným víkem NE
Zobrazit všechny parametry

Naposledy jste prohlíželi