Krabice 275x225x120 ENN05017 Mureva

Produkt je zařazen v těchto kategoriích

Instalační krabice, pouzdro pro montáž na stěnu / strop
Skladem na jiné pobočce
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
889,15
1 075,87 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Krabice 275x225x120 ENN05017 Mureva
Skladem na jiné pobočce

Popis produktu

This rectangular surface mounted junction box ENN05017 comes with 16 x 32 mm, 4 x 40 mm grommets and quarter-turn screw-fixed cover Color grey, dimensions: width 295 mm, height 125 mm, depth 245 mm Including screw collar caps for extra protection of the screw heads Mechanical protection IK07, flame resistance 750 °C Material: cover PP (polypropylene), grommet SBS (styrene butadiene styrene) This surface mounted box is classified IP55 that provides safe installations in rough environments, indoors as well as outdoors, exposed to water and dust like Industry, farms, parking facilities or even a bathroom at home Sometimes you need electricity where it really should be impossible to install it, like in wet or dusty places, or where electricity has not been planned at all You needn’t worry! Since the Mureva boxes from Schneider Electric thoroughly satisfy any high safety requirement that the business might have, all surface mounted installations can be made irrespective of environment or safety needs The boxes are easy to install, they are stable and they are halogen-free. You can equip them according to your specific needs or buy them as complete junction boxes With Mureva electrical supplies at hand, no job will be too demanding!

Parametry

Výrobce Schneider Electric
Značka Schneider Electric
Produktová řada Mureva
Max. průřez vodiče 40 mm2
Osazeno s Ostatní
Zobrazit všechny parametry