Chránič proudový 2P 25A 30mA A iIDK Acti9

Produkt je zařazen v těchto kategoriích

Proudový chránič
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
1 028,06
1 243,95 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,21 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Chránič proudový 2P 25A 30mA A iIDK Acti9
Na objednávku

Popis produktu

This product is a Acti9 ID K biconnect residual current circuit breaker (RCCB). It is a 2P circuit breaker with 25A In rated current, a sensitivity of 30mA with a A type protection class. This product protects against electrical shock by direct or indirect contact and fire hazards. There is a test button used to check the residual current device is operating correctly. The connection is made downstream by biconnect comb busbar or upstream/downstream by tunnel terminals. This product is compliant with IEC/EN 61008-1 standard. The (Im/I?m) rated breaking and making short circuit capacity is 500A. The (Inc/I?c) conditional rated short circuit current is 4.5kA. The mechanical endurance is going up to 5000 cycles and electrical endurance going up to 2000 cycles. The Ue operational voltage is 220VAC to 240VAC. The Ui rated insulation voltage is 440VAC. The Uimp rated impulse withstand voltage is 4kV. The frequency is 50Hz or 60Hz. It is DIN rail mountable. The width in 9mm pitches is 4. The product colour is white (RAL9003). The dimensions are (W) 36mm x (H) 81mm x (D) 68mm. The weight is 0.18kg. It has an IP20 degree of protection (as per IEC/EN 60529 standard) and becomes IP40 once in modular enclosure. The operating temperature is from -25°C to 40°C. The storage temperature is from -30°C to 70°C.

Parametry

Výrobce Schneider Electric
Jmenovitý chybový (reziduální) proud 0,03 A
Jmenovitý proud 25 A
Značka Schneider Electric
Produktová řada Acti9
Zobrazit všechny parametry

Doporučené příslušenství

Alternativy produktu