Spínač polohový ZCMD tělo 2V mžiková funkce

Produkt je zařazen v těchto kategoriích

Polohový spínač
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
1 542,49
1 866,41 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,00 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Spínač polohový ZCMD tělo 2V mžiková funkce
Na objednávku

Popis produktu

This product is part of the XC Standard range, an offer of limit switches. This body is main part of limit switch, contains the electrical contact mechanism. It has 2 normally closed, snap action contacts with positive opening operation. It is a limit switch body with a rated operational current of 1.5A at 240V AC and 0.1A at 250V AC. It is furnished with plug-in without pre-cabled for electrical connection. It offers long electrical durability of about 5 million operating cycles. This miniature design limit switch is in plug-in type which is made of Zamak. Its dimensions are 30mm (width) x 16mm (depth) x 50mm (height). It is intended for all industrial machine application such as packaging, materials handling, conveying, machining, food and beverage, service sector, etc. It is compatible with XCMD limit switches. It is associated with ZCE06, ZCE66, ZCE02, ZCE09, ZCEF0, ZCE62, ZCEH0, ZCE01, ZCE13, ZCE29, ZCEF2, ZCE14, ZCE28, ZCE11, ZCE63, ZCE27, ZCE67, ZCE21, ZCE08, ZCEG1, ZCE05, ZCE10, ZCE07, ZCE65 heads. European standard products (EN 50047) have positive opening contacts, even in snap action versions which allow use in safety applications.

Parametry

Výrobce Schneider Electric
Elektronický výstup NE
Materiál pouzdra Kov
Nucené rozepnutí ANO
Ochrana proti výbuchu, kategorie pro plyn Bez
Zobrazit všechny parametry