Polovodičové relé 1fázové SSD1A335BDC1

Produkt je zařazen v těchto kategoriích

Polovodičové relé
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
2 674,66
3 236,34 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,32 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Polovodičové relé 1fázové SSD1A335BDC1
Na objednávku

Popis produktu

This solid state DIN rail mounted relay belongs to the Schneider Electric Harmony solid state relays range. This electrical relay mounts on 35mm DIN rail and comes with a secure mounting latch. This is a 35A power rated relay with relay type configuration and zero voltage switching. This single-phase relay has a IP20 built-in heat sink and a built-in transient overvoltage protection. It is controlled with a 4Vdc to 32Vdc input, has a rated load voltage of 48Vac to 600Vac. It also has a LED input voltage status indicator and clip-in legend for easy identification. It weighs 0.298Kg and its dimensions are, 22.5mm wide, 116.6mm deep, 93.2mm high. It is the ideal solution for packaging, plastic molding, textile, and heating furnace applications. This relay conforms to international standards like EN/IEC 60068, IEC 61373, UL 508, CSA C22.2 No 14-13 and certifications like UL and CSA. Besides the existing standard screw connection for input and output, SSD provides more wiring options like the spring or screw pluggable input connectors, and telescopic or clamp cage output terminals.

Parametry

Značka Schneider Electric
Produktová řada Harmony
Switching at zero-crossing ANO
Výrobce Schneider Electric
Vhodné pro montáž na DIN lištu ANO
Zobrazit všechny parametry