Elektroměr iEM3375, přímé měření do 125A, komunikace LON, MID Acti9

Produkt je zařazen v těchto kategoriích

Elektroměr
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
12 272,77
14 850,05 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,58 / KS

Minimální odběrové množství:  1,0 KS

Elektroměr iEM3375, přímé měření do 125A, komunikace LON, MID Acti9
Na objednávku

Popis produktu

The Acti9 iEM3000 series energy meters offer an attractive range of three-phase DIN rail-mounted energy meters with an LCD display. Additional local signaling includes green LED power-on indicator, flashing yellow LED for accuracy checking and communication indicators. This meter can be used in sub-billing applications and supports 4 tariff schedules. The meter provides the following accuracy classes: Active Energy: class 1 per IEC 62053-21, Active Energy: class B per EN 50470-3 and Active Energy: class 1 per IEC 61557-12. The meter will measure Active and Reactive Power, Active and Reactive Energy, Voltage and Current. With four quadrant Energy measurement. Designed for 50Hz or 60Hz networks, supply voltage can range from 100 to 277VAC or 173 to 480VAC. Line rated current for this meter is up to 125A via direct connect and will support Single Phase and Neutral, Three Phase and Three Phase and Neutral configurations. Communication protocol is LON with screw terminal support. There is one programmable digital input that can be used as a Tariff control or WAGES input. Certifications include EAC, CE, UL and MID. Product dimensions are as follows: width 4.96 in (126 mm), depth 2.72in (69 mm), height 4.1 in (103 mm) and product weight 9.17 oz (260 g).

Parametry

Výrobce Schneider Electric
Frekvence 50...60 Hz
Jmenovitý proud (In) 125 A
Značka Schneider Electric
Produktová řada Acti9
Zobrazit všechny parametry