Elektroměr EM3110 do 63A, pulzní výstup, MID Acti9

Produkt je zařazen v těchto kategoriích

Elektroměr
Skladem 4 kusy
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
5 788,09
7 003,59 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,43 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Elektroměr EM3110 do 63A, pulzní výstup, MID Acti9
Skladem 4 kusy

Popis produktu

The Acti9 iEM3000 series energy meters offer an attractive range of three-phase DIN rail-mounted energy meters with an LCD display. Additional local signaling includes green LED power-on indicator, flashing yellow LED for accuracy checking and communication indicators. This meter can be used in sub-billing and partial metering applications. The meter provides the following accuracy classes: Active Energy: class 1 per IEC 62053-21, Active Energy: class B per EN 50470-3 and Active Energy: class 1 per IEC 61557-12. The meter will measure Active and Reactive Power, Active and Reactive Energy. Designed for 50Hz or 60Hz networks, supply voltage can range from 100 to 277VAC or 173 to 480VAC. Line rated current for this meter is up to 63A direct connect and will support Single Phase and Neutral, Three Phase and Three Phase and Neutral configurations. No primary communication ports. There is one digital pulsed output for energy reading. Certifications include EAC, CE, UL and MID. Product dimensions are as follows: width 3.54 in (90 mm), depth 2.72in (69 mm), height 3.74 in (95 mm) and product weight 9.17 oz (260 g).

Parametry

Výrobce Schneider Electric
Frekvence 50...60 Hz
Jmenovitý proud (In) 63 A
Značka Schneider Electric
Produktová řada Acti9
Zobrazit všechny parametry