Chránič proudový Multi9 2P 25A 26mA A-SI

Produkt je zařazen v těchto kategoriích

Proudový chránič
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
6 889,08
8 335,79 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,22 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

Chránič proudový Multi9 2P 25A 26mA A-SI
Na objednávku

Popis produktu

This Multi GFP product is a residual current circuit breaker (RCCB). It is a 2P circuit breaker with 25A In rated current, 26mA earth leakage sensitivity and A-SI type protection class. It protects persons against electric shock by direct contact. It also protects installations against fire risks. The tripping upon fault is indicated by a red mechanical status indicator on the front panel. The A-SI type offers enhanced immunity to electrical disturbances. This product is dedicated to original equipment manufacturers (OEM) and control panel builders in indisutrial and tertiary buildings. It is compliant with IEC/EN 61008-1 standard. The (Im/I?m) rated breaking and making short circuit capacity is 1500A. The (Inc/I?c) conditional rated short circuit current is 10kA. It has a mechanical endurance going up to 20000 cycles. The Ue operational voltage is 240VAC. The Ui rated insulation voltage is 440VAC. The Uimp rated impulse withstand voltage is 6kV. The frequency is 50Hz or 60Hz. It is DIN rail mountable. The width in 9mm pitches is 4. The product colour is light grey (RAL7035). The dimensions are (W) 36mm x (H) 81mm x (D) 60mm. The weight is 0.22kg. According to IEC 60529 standard, the degree of protection is IP20 and IP40 in enclosure. The operating temperature is from -25°C to 60°C. The storage temperature is from -40°C to 70°C.

Parametry

Výrobce Schneider Electric
Jmenovitý chybový (reziduální) proud 0,026 A
Jmenovitý proud 25 A
Značka Schneider Electric
Produktová řada Multi9
Zobrazit všechny parametry

Naposledy jste prohlíželi